Motion
FB22439HK5 2 7/16 FLANGE ROLLER BRG

LINK-BELT
FB22439HK5 2 7/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876159
MFR #FB22439HK5 2 7/16 FLANGE ROLLER BRG
Your Price$3,135.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22439HK5 2 7/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876159
MFR #FB22439HK5 2 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,135.94/each(List $3,606.33)

Overview

Mfr description
FB22439HK5 FLANG BLK F-B22439HK5

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662327421335
  • UPC_NO
    662327421335
  • Weight
    17.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text