Motion
FB22447E7 2 15/16 FLANGE ROLLER BRG

LINK-BELT
FB22447E7 2 15/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876169
MFR #FB22447E7 2 15/16 FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22447E7 2 15/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876169
MFR #FB22447E7 2 15/16 FLANGE ROLLER BRG

Mfr description
FB22447E7 FLANG BLK F-B22447E7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.8750 in
  • Bolt Hole Spacing
    5.5600 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2 15/16 in
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    9.5000 in
  • Overall Depth
    4-3/32 in
  • Overall Height  
    4.0900 in
  • Overall Length
    9.5000 in
  • Overall Length Diameter  
    9.1250 in
  • Overall Width
    9.5000 in
  • Weight
    27 lbs

Details

  • Bearing Number
    B447L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FB22447E7 Flange Blocks Link-Belt Spherical Roller Bearings - FB22447E7
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327408534
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1150 rpm
  • Maximum Speed
    850 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B22447
  • Retainer Material
    Steel
  • Seal Type
    Triple-Lip Contact Seal
  • Self Aligning
    Yes
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327408534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)