Motion
FB22447HK418W 2 15/16 FLANGE RLR BRG

LINK-BELT
FB22447HK418W 2 15/16 FLANGE RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876171
MFR #FB22447HK418W 2 15/16 FLANGE RLR BRG
Price$2,543.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22447HK418W 2 15/16 FLANGE RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876171
MFR #FB22447HK418W 2 15/16 FLANGE RLR BRG

Mfr description
FB22447HK418W FLANG BLK F-B22447HK4/18W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,543.48/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.8750 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    28 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699243994
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699243994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)