Overview
Mfr description
FB22448HK98 FLANG BLK F-B22448HK98
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Manufacturer Upc Number662864351409
- UPC_NO662864351409
- Weight26.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data