Motion
FB22456H18W4

LINK-BELT
FB22456H18W4

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876184
MFR #FB22456H18W4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22456H18W4

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876184
MFR #FB22456H18W4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB22456H18W4 FLANG BLK F-B22456H/18W/4

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    4-9/16 in
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22456
  • Series
    FB22400
  • Manufacturer Upc Number
    793699252286
  • UPC_NO
    793699252286
  • Weight
    1 lbs
  • Max Rpm
    1650 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text