Motion
FB224M75H 75MM FLANGE ROLLER BRG

LINK-BELT
FB224M75H 75MM FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 75 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876202
MFR #FB224M75H 75MM FLANGE ROLLER BRG
Price$2,826.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB224M75H 75MM FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 75 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876202
MFR #FB224M75H 75MM FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,826.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    200.02 mm
  • Bolt Circle Diameter  
    200.02 mm
  • Bore Diameter  
    75 mm
  • Overall Depth
    104 mm
  • Overall Length Diameter  
    231.8 mm
  • Weight
    27 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Replacement Bearing
    B224M75
  • Seal Type
    Labyrinth
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327719289

Overview

Mfr description
FB224M75H FLANG BLK F-B224M75H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought