Motion
FB224M90E 90MM FLANGE ROLLER BRG

LINK-BELT
FB224M90E 90MM FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876206
MFR #FB224M90E 90MM FLANGE ROLLER BRG
Price$5,714.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB224M90E 90MM FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876206
MFR #FB224M90E 90MM FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,714.10/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    192.88 mm
  • Bolt Circle Diameter  
    273.05 mm
  • Bore Diameter  
    90 mm
  • Overall Depth
    132.6 mm
  • Overall Length Diameter  
    247.6 mm
  • Weight
    61.25 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1100 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Replacement Bearing
    B224M90
  • Seal Type
    Contact/Lip
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699089615

Overview

Mfr description
FB224M90E FLANG BLK F-B224M90E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought