Motion
FB3S212EK75 3/4 FLANGE BALL BRG

LINK-BELT
FB3S212EK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876245
MFR #FB3S212EK75 3/4 FLANGE BALL BRG
Price$213.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3S212EK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876245
MFR #FB3S212EK75 3/4 FLANGE BALL BRG

Mfr description
FB3S212EK75 FLANG BLK FB3-S212EK75
  • 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing, Food Grade Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    3/4 in
  • Bore Length
    1-1/8 in
  • Housing Width
    5/16 in
  • Length Through Bore
    2-3/8 in
  • Overall Length Diameter  
    2.5000 in
  • Weight
    1.21 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG212ELPAK8299A
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Mobil FM222 Food Grade H1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7500 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Series
    WFB3S200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327643430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)