Motion
FB3S222EK75 1 3/8 FLANGE BALL BRG

LINK-BELT
FB3S222EK75 1 3/8 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1.3750 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876250
MFR #FB3S222EK75 1 3/8 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3S222EK75 1 3/8 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1.3750 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876250
MFR #FB3S222EK75 1 3/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB3S222EK75 FLANG BLK FB3-S222EK75
  • 1 3/8" Mounted Ball Bearing, Intermediate Duty, Cast Iron 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    6.1300 in
  • Bearing Number
    SG222ELPAK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1/2 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.7500 in
  • Bearing Material
    Black Oxide
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Coating
    Nickel Plated
  • Length Through Bore
    3-1/4 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Nickel Plated
  • Description
    Link-Belt FB3S222EK75 Flange Blocks Ball Bearings - FB3S222EK75
  • Bolt Size
    1/2 in
  • Max Rpm
    4800 rpm
  • Series
    WFB3S200
  • Bore Length
    1-9/16 in
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Dynamic Load Capacity
    5810 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Grease Type
    Mobil FM222 Food Grade H1
  • Flange Mounting Type
    3-Bolt Bracket
  • Housing Construction
    One Piece
  • Housing Type
    3-Bolt Flange Bracket
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Maximum Speed
    4800 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327725570
  • UPC_NO
    662327725570
  • Weight
    4 lbs
  • Static Load Capacity
    3440 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    3
  • Bolt Hole Spacing
    2.0000 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text