Motion
FB3U212NK75

LINK-BELT
FB3U212NK75

Three-Bolt Bracket Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
MI ITEM #04876256
MFR #FB3U212NK75
Price$783.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3U212NK75

Three-Bolt Bracket Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
MI ITEM #04876256
MFR #FB3U212NK75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$783.56/each

Specifications

Dimensions

  • Bolt Hole Spacing
    1.5000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    2.3800 in
  • Length Through Bore
    1.2810 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3400 in
  • Overall Length
    4.2500 in
  • Overall Width
    2.5000 in
  • Weight
    1.35 lbs

Details

  • Bearing Number
    UG212NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nickel Plated
  • Color
    Silver
  • Description
    Link-Belt FB3U212NK75 Flange Blocks Ball Bearings - FB3U212NK75
  • Duty Type
    Standard
  • Dynamic Load Capacity
    2870 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Flange Mounting Type
    3-Bolt Bracket
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327421694
  • Max Operating Temperature
    225 °F
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    FB3U
  • Static Load Capacity
    1480 lbf

Overview

Mfr description
FB3U212NK75 FLANG BLK FB3-U212NK75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought