Motion
FB3U216E3C 1 FLANGE BALL BRG

LINK-BELT
FB3U216E3C 1 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876259
MFR #FB3U216E3C 1 FLANGE BALL BRG
List Price$1,124.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3U216E3C 1 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876259
MFR #FB3U216E3C 1 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,124.96/each for your price

Overview

Mfr description
FB3U216E3C FLANG BLK FB3-U216E3C
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron 3-Bolt Bracket Flange Block, Setscrew Locking, Triple Lip Contact Seal, Closed End Cap

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.7500 in
  • Bearing Number
    UG216E3L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    3/8 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.7500 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Coating
    Powder Coated
  • End Type
    Closed
  • Length Through Bore
    2-1/2 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FB3U216E3C Flange Blocks Ball Bearings - FB3U216E3C
  • Bolt Size
    3/8 in
  • Max Rpm
    1000 rpm
  • Series
    FB3U200
  • Bore Length
    1-23/64 in
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Dynamic Load Capacity
    3150 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    3-Bolt Bracket
  • Housing Construction
    One Piece
  • Housing Type
    3-Bolt Flange Bracket
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    1000 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327026882
  • UPC_NO
    662327026882
  • Weight
    1.76 lbs
  • Static Load Capacity
    1760 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    3
  • Bolt Hole Spacing
    1.6250 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text