Motion
FB3U216NK75

LINK-BELT
FB3U216NK75

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876261
MFR #FB3U216NK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3U216NK75

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876261
MFR #FB3U216NK75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB3U216NK75 FLANG BLK FB3-U216NK75
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG216NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
  • Housing Width
    3/8 in
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Nickel Plated
  • Bolt Size
    3/8 in
  • Max Rpm
    9600 rpm
  • Series
    200
  • Bore Length
    1-23/64 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327026912
  • Weight
    1.6 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text