Motion
FB3U220E3 1 1/4 FLANGE BALL BRG

LINK-BELT
FB3U220E3 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876266
MFR #FB3U220E3 1 1/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3U220E3 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876266
MFR #FB3U220E3 1 1/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB3U220E3 FLANG BLK FB3-U220E3
  • 1 1/4" Mounted Ball Bearing, Standard Duty, Cast Iron 3-Bolt Bracket Flange Block, Setscrew Locking, Triple Lip Contact Seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG220E3L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Overall Length Diameter
  • Housing Width
    1/2 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Length Through Bore
    2-3/4 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    1/2 in
  • Max Rpm
    700 rpm
  • Series
    FB3U200
  • Bore Length
    1-49/64 in
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • UPC_NO
    793699338003
  • Weight
    4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text