Motion
FBB22424H 1 1/2 FLANGE ROLLER BRG

LINK-BELT
FBB22424H 1 1/2 FLANGE ROLLER BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Iron Housing
Mi Item #04876294
MFR #FBB22424H 1 1/2 FLANGE ROLLER BRG
Price$2,785.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22424H 1 1/2 FLANGE ROLLER BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Iron Housing
Mi Item #04876294
MFR #FBB22424H 1 1/2 FLANGE ROLLER BRG

Mfr description
FBB22424H FLANG BLK FB-B22424H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,785.38/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bore Diameter  
    1-1/2 in
  • Overall Depth
    2-29/32 in
  • Overall Length Diameter  
    3.8750 in
  • Weight
    7.15 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3600 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Replacement Bearing
    B22424
  • Seal Type
    Labyrinth
  • Series
    FBB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699304688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)