Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22439E7

Four-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Bracket Mount, Set Screw, Non-Expansion Bearing (Fixed), Iron Housing
MI ITEM #04876300
MFR #FBB22439E7

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FBB22439E7 FLANG BLK FB-B22439E7

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Bracket
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Triple-Lip Contact Seal
  • Overall Depth
    3-19/32 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22439
  • Series
    FBB22400
  • UPC_NO
    793699539578
  • Weight
    17.6 lbs
  • Max Rpm
    1350 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text