Overview
Mfr description
FBB22623E FLANG BLK FB-B22623E
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type3-Bolt Bracket
- Housing MaterialCast Iron
- Bolt Center To Center Length
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSolid
- Overall Length Diameter
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeContact/Lip
- Overall Depth2-3/4 in
- Radial Dynamic Load Capacity14600 lbf
- Radial Static Load Capacity20900 lbf
- Lubrication TypeLubrication Fitting
- Standards MetANSI/ABMA STD 11-1990
- Replacement BearingB22623
- SeriesFBB22600
- UPC_NO793699539608
- Weight6.4 lbs
- Max Rpm2750 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data