Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22631E

Three-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 3-Bolt Bracket Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Iron Housing
MI ITEM #04876312
MFR #FBB22631E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FBB22631E FLANG BLK FB-B22631E

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Bracket
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Depth
    3-9/64 in
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22631
  • Series
    FBB22600
  • UPC_NO
    793699539622
  • Weight
    9.6 lbs
  • Max Rpm
    2150 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text