Motion
FC3U224NC 1 1/2 FLG CART BALL BRG

LINK-BELT
FC3U224NC 1 1/2 FLG CART BALL BRG

1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed End Cap
MI ITEM #04876349
MFR #FC3U224NC 1 1/2 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U224NC 1 1/2 FLG CART BALL BRG

1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed End Cap
MI ITEM #04876349
MFR #FC3U224NC 1 1/2 FLG CART BALL BRG

Mfr description
FC3U224NC FLANG BLK FC3-U224NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Height
    1.9400 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Weight
    4.75 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG224NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327028640
  • Max Rpm
    6000 rpm
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Seal Type
    Single-Lip Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)