Motion
FC3U235E3

LINK-BELT
FC3U235E3

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876355
MFR #FC3U235E3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U235E3

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876355
MFR #FC3U235E3

Mfr description
FC3U235E3 FLANG BLK FC3-U235E3
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2-1/4 in
  • Housing Width
    1 in
  • Length Through Bore
    1-17/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.1300 in
  • Overall Height  
    2.4100 in
  • Overall Length
    7.1300 in
  • Overall Length Diameter  
    7.1250 in
  • Overall Width
    7.1300 in
  • Pilot Diameter
    5 in
  • Weight
    9.04 lbs

Details

  • Bearing Number
    UG235E3L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FC3U235E3 Flange Blocks Ball Bearings - FC3U235E3
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327028787
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Maximum Speed
    500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    6570 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327028787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)