Motion
FC3U235NC 2 3/16 FLG CART BALL BRG

LINK-BELT
FC3U235NC 2 3/16 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876356
MFR #FC3U235NC 2 3/16 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U235NC 2 3/16 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876356
MFR #FC3U235NC 2 3/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2-1/4 in
  • Housing Width
    1 in
  • Overall Length Diameter  
    7.1250 in
  • Pilot Diameter
    5.000 in
  • Weight
    10 lbs

Details

  • Bearing Number
    UG235NL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal
  • Series
    FC3U
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327028817

Overview

Mfr description
FC3U235NC FLANG BLK FC3-U235NC
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, End closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought