Motion
FC3U247NL1 2 15/16 FLG CART BALL BRG

LINK-BELT
FC3U247NL1 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, Locking collar omitted
Mi Item #04876364
MFR #FC3U247NL1 2 15/16 FLG CART BALL BRG
Price$1,563.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U247NL1 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, Locking collar omitted
Mi Item #04876364
MFR #FC3U247NL1 2 15/16 FLG CART BALL BRG

Mfr description
FC3U247NL1 FLANG BLK FC3-U247NL1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Overall Height
    3.0600 in
  • Overall Length
    8.7500 in
  • Overall Width
    8.7500 in
  • Weight
    16.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG247NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699130232
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    15080 lbs
  • Radial Static Load Capacity
    11100 lbs
  • Seal Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)