Motion
FC3U263NK5 3 15/16 FLG CART BALL BRG

LINK-BELT
FC3U263NK5 3 15/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876369
MFR #FC3U263NK5 3 15/16 FLG CART BALL BRG
Price$2,824.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U263NK5 3 15/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876369
MFR #FC3U263NK5 3 15/16 FLG CART BALL BRG

Mfr description
FC3U263NK5 FLANG BLK FC3-U263NK5
  • 3 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal, Preservative only - no grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,824.13/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-15/16 in
  • Bore Length
    4-1/4 in
  • Housing Width
    2-1/8 in
  • Length Through Bore
    4.2500 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    10.8750 in
  • Overall Height  
    4.2500 in
  • Overall Length
    10.8800 in
  • Overall Length Diameter  
    10.8750 in
  • Overall Width
    10.8800 in
  • Pilot Diameter
    8.120 in
  • Weight
    38.37 lbs

Details

  • Bearing Number
    UG263NLK5
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FC3U263NK5 Flange Blocks Ball Bearings - FC3U263NK5
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    27560 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Preservative Only - No Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    PRESERVATIVE ONLY - NO GREASE
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    793699139341
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    27560 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    20900 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699139341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)