Motion
FC3U2M30N 30MM FLG CART BALL BRG

LINK-BELT
FC3U2M30N 30MM FLG CART BALL BRG

30 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal
MI ITEM #04876374
MFR #FC3U2M30N 30MM FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U2M30N 30MM FLG CART BALL BRG

30 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal
MI ITEM #04876374
MFR #FC3U2M30N 30MM FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.5700 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    1.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG2M30NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327947965
  • Max Rpm
    8000 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Seal Type
    Single-Lip Contact

Overview

Mfr description
FC3U2M30N FLANG BLK FC3-U2M30N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought