Motion
FC3U2M45N 45MM FLG CART BALL BRG

LINK-BELT
FC3U2M45N 45MM FLG CART BALL BRG

45 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal
Mi Item #04876375
MFR #FC3U2M45N 45MM FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U2M45N 45MM FLG CART BALL BRG

45 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal
Mi Item #04876375
MFR #FC3U2M45N 45MM FLG CART BALL BRG

Mfr description
FC3U2M45N FLANG BLK FC3-U2M45N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.0400 in
  • Overall Length
    6.1300 in
  • Overall Width
    6.1300 in
  • Weight
    6.13 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG2M45NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699140927
  • Max Rpm
    5330 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Seal Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)