Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC4U232H2

Four-Bolt Piloted Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876386
MFR #FC4U232H2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC4U232H2 FLANG BLK FC4U232H2
  • 2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Clearance Seal, Reduced C2 internal clearance

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Bearing Number
    UG232HLC2
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    1-1/32 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Pilot Diameter
    4 1/2 in
  • Bolt Size
    1/2 in
  • Max Rpm
    4360 rpm
  • Series
    FC4U
  • Bore Length
    2-1/4 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • UPC_NO
    698210182618
  • Weight
    7.45 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text