Motion
FC4U232N2 2 FLG CART BALL BRG

LINK-BELT
FC4U232N2 2 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876387
MFR #FC4U232N2 2 FLG CART BALL BRG
Price$1,310.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC4U232N2 2 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876387
MFR #FC4U232N2 2 FLG CART BALL BRG

Mfr description
FC4U232N2 FLANG BLK FC4-U232N/2
  • 2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, Reduced C2 internal clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,310.85/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    2 in
  • Bore Length
    2-1/4 in
  • Housing Width
    1-1/32 in
  • Length Through Bore
    2.2800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    6.3800 in
  • Overall Height  
    2.2800 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Pilot Diameter
    4 1/2 in
  • Weight
    7 lbs

Details

  • Bearing Number
    UG232NLC2
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FC4U232N2 Flange Blocks Ball Bearings - FC4U232N2
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    662327410841
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Maximum Speed
    4360 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    FC4U
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    6570 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327410841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)