Motion
FCB22436E7 2 1/4 FLG CART ROLLER BRG

LINK-BELT
FCB22436E7 2 1/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876418
MFR #FCB22436E7 2 1/4 FLG CART ROLLER BRG
Price$1,068.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22436E7 2 1/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04876418
MFR #FCB22436E7 2 1/4 FLG CART ROLLER BRG

Mfr description
FCB22436E7 FLANG BLK FC-B22436E7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    2-1/4 in
  • Weight
    12.5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699539790
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699539790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)