Motion
FCB22447E2 2 15/16 FLG CART ROLLER BRG

LINK-BELT
FCB22447E2 2 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 2-15/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876439
MFR #FCB22447E2 2 15/16 FLG CART ROLLER BRG
Your Price$2,177.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22447E2 2 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 2-15/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876439
MFR #FCB22447E2 2 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,177.69/each(List $2,504.35)

Overview

Mfr description
FCB22447E2 FLANG BLK FC-B22447E/2

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662327403737
  • UPC_NO
    662327403737
  • Weight
    28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text