Motion
FCB22447H2 2 15/16 FLG CART ROLLER BRG

LINK-BELT
FCB22447H2 2 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876441
MFR #FCB22447H2 2 15/16 FLG CART ROLLER BRG
Price$2,183.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22447H2 2 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876441
MFR #FCB22447H2 2 15/16 FLG CART ROLLER BRG

Mfr description
FCB22447H2 FLANG BLK FC-B22447H/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,183.47/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    23.1 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699098167
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699098167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)