Motion
FCB22455E7 3 7/16 FLG CART ROLLER BRG

LINK-BELT
FCB22455E7 3 7/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876458
MFR #FCB22455E7 3 7/16 FLG CART ROLLER BRG
Price$8,691.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22455E7 3 7/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876458
MFR #FCB22455E7 3 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,691.68/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bore Diameter  
    3-7/16 in
  • Weight
    37.5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699539851
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699539851

Overview

Mfr description
FCB22455E7 FLANG BLK FC-B22455E7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought