Motion
FCB22463HK6 3 15/16 FLG CART RLR BRG

LINK-BELT
FCB22463HK6 3 15/16 FLG CART RLR BRG

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876476
MFR #FCB22463HK6 3 15/16 FLG CART RLR BRG
List Price$5,447.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22463HK6 3 15/16 FLG CART RLR BRG

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876476
MFR #FCB22463HK6 3 15/16 FLG CART RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,447.51/each for your price

Overview

Mfr description
FCB22463HK6 FLANG BLK FCB-22463HK6

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    698210027094
  • UPC_NO
    698210027094
  • Weight
    51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text