Motion
FCEU331C 1 15/16 FLG CART BALL BRG

LINK-BELT
FCEU331C 1 15/16 FLG CART BALL BRG

1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Expansion Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876510
MFR #FCEU331C 1 15/16 FLG CART BALL BRG
Price$2,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU331C 1 15/16 FLG CART BALL BRG

1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Expansion Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876510
MFR #FCEU331C 1 15/16 FLG CART BALL BRG

Mfr description
FCEU331C FLANG BLK FCE-U331C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,956.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.4400 in
  • Overall Height
    2.8100 in
  • Overall Length
    8.1300 in
  • Overall Width
    8.1300 in
  • Weight
    15.06 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3316C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG331L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327746186
  • Max Rpm
    5600 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    13900 lbs
  • Radial Static Load Capacity
    8500 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)