Motion
FCU320C 1 1/4 FLG CART BALL BRG

LINK-BELT
FCU320C 1 1/4 FLG CART BALL BRG

1 1/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876521
MFR #FCU320C 1 1/4 FLG CART BALL BRG
Price$1,638.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU320C 1 1/4 FLG CART BALL BRG

1 1/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876521
MFR #FCU320C 1 1/4 FLG CART BALL BRG

Mfr description
FCU320C FLANG BLK FC-U320C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,638.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.5400 in
  • Overall Height
    2.1000 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Weight
    6.61 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3236C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG320L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699255041
  • Max Rpm
    7550 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7490 lbs
  • Radial Static Load Capacity
    4290 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)