Motion
FCU323JK54 1 7/16 FLG CART BALL BRG

LINK-BELT
FCU323JK54 1 7/16 FLG CART BALL BRG

1 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Steel Retainers, No Grease, Increased Clearance
MI ITEM #04876524
MFR #FCU323JK54 1 7/16 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU323JK54 1 7/16 FLG CART BALL BRG

1 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Steel Retainers, No Grease, Increased Clearance
MI ITEM #04876524
MFR #FCU323JK54 1 7/16 FLG CART BALL BRG

Mfr description
FCU323JK54 FLANG BLK FC-U323JK5/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.5400 in
  • Overall Height
    2.1000 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Weight
    6.50 lbs

Details

  • Cage Material
    Steel
  • End Type
    U3236C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG323JLK5C4
  • Locking Device
    Set Screw
  • Lubrication Type
    Preservative Only - No Grease
  • Manufacturer Upc Number
    793699127195
  • Max Rpm
    7550 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7490 lbs
  • Radial Static Load Capacity
    4290 lbs
  • Seal Type
    Flingers Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)