Motion
FCU324C 1 1/2 FLG CART BALL BRG

LINK-BELT
FCU324C 1 1/2 FLG CART BALL BRG

1 1/2" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876525
MFR #FCU324C 1 1/2 FLG CART BALL BRG
Price$2,701.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU324C 1 1/2 FLG CART BALL BRG

1 1/2" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876525
MFR #FCU324C 1 1/2 FLG CART BALL BRG

Mfr description
FCU324C FLANG BLK FCU324C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,701.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.0600 in
  • Overall Height
    2.3100 in
  • Overall Length
    7.1300 in
  • Overall Width
    7.1300 in
  • Weight
    10.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3256C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG324L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327984397
  • Max Rpm
    7200 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    9126 lbs
  • Radial Static Load Capacity
    5390 lbs
  • Seal Type
    Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)