Motion
FCU328C 1 3/4 FLG CART BALL BRG

LINK-BELT
FCU328C 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Fixed Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876526
MFR #FCU328C 1 3/4 FLG CART BALL BRG
Price$3,219.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU328C 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Fixed Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
Mi Item #04876526
MFR #FCU328C 1 3/4 FLG CART BALL BRG

Mfr description
FCU328C FLANG BLK FC-U328C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,219.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.2500 in
  • Overall Height
    2.5900 in
  • Overall Length
    7.6250 in
  • Overall Width
    7.6250 in
  • Weight
    12.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3286C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG328L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327890490
  • Max Rpm
    6200 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    11870 lbs
  • Radial Static Load Capacity
    7110 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)