Motion
FCU331C 1 15/16 FLG CART BALL BRG

LINK-BELT
FCU331C 1 15/16 FLG CART BALL BRG

1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Fixed Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876527
MFR #FCU331C 1 15/16 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU331C 1 15/16 FLG CART BALL BRG

1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Fixed Piloted Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876527
MFR #FCU331C 1 15/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCU331C FLANG BLK FC-U331C

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    8.1300 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing Type
    Piloted Flange Cartridge
  • End Type
    U3316C
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    13900 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    8500 lbs
  • Max Rpm
    5600 rpm
  • Seal Type
    Clearance Seal
  • Insert
    UG331L
  • Manufacturer Upc Number
    662327726690
  • Weight
    14.99 lbs
  • Overall Height
    2.8100 in
  • Overall Length
    8.1300 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text