Motion
FCU355C 3 7/16 FLG CART BALL BRG

LINK-BELT
FCU355C 3 7/16 FLG CART BALL BRG

3 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876538
MFR #FCU355C 3 7/16 FLG CART BALL BRG
List Price$16,651.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU355C 3 7/16 FLG CART BALL BRG

3 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Closed End Cap
MI ITEM #04876538
MFR #FCU355C 3 7/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,651.16/each for your price

Overview

Mfr description
FCU355C FLANG BLK FC-U355C

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    12.8800 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing Type
    Piloted Flange Cartridge
  • End Type
    U3566C
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    35070 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    24100 lbs
  • Max Rpm
    3100 rpm
  • Seal Type
    Clearance Seal
  • Insert
    UG355L
  • Manufacturer Upc Number
    793699545388
  • Weight
    67.70 lbs
  • Overall Height
    4.9400 in
  • Overall Length
    12.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text