Motion
FEB22463H3 3 15/16 FLANGE ROLLER

LINK-BELT
FEB22463H3 3 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876576
MFR #FEB22463H3 3 15/16 FLANGE ROLLER
Price$14,206.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB22463H3 3 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876576
MFR #FEB22463H3 3 15/16 FLANGE ROLLER

Mfr description
FEB22463H3 FLANG BLK FE-B22463H/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,206.99/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    10.7500 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    60 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699704334
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699704334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)