Motion
FEB224M50H 50MM FLANGE ROLLER

LINK-BELT
FEB224M50H 50MM FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 50 mm Bore , 4-Bolt Round Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876581
MFR #FEB224M50H 50MM FLANGE ROLLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB224M50H 50MM FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 50 mm Bore , 4-Bolt Round Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876581
MFR #FEB224M50H 50MM FLANGE ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEB224M50H FLANG BLK FE-B224M50H

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662327405670
  • UPC_NO
    662327405670
  • Weight
    11.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text