Motion
FEB224M55H 55MM FLANGE ROLLER

LINK-BELT
FEB224M55H 55MM FLANGE ROLLER

Flange Roller Bearing Unit - 55 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876583
MFR #FEB224M55H 55MM FLANGE ROLLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB224M55H 55MM FLANGE ROLLER

Flange Roller Bearing Unit - 55 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876583
MFR #FEB224M55H 55MM FLANGE ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    114.30 mm
  • Bolt Circle Diameter  
    161.92 mm
  • Bolt Size
    16 mm
  • Bore Diameter  
    55 mm
  • Length Through Bore
    84.14 mm
  • Weight
    14.5 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327466138
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327466138

Overview

Mfr description
FEB224M55H FLANG BLK FE-B224M55H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought