Motion
FEB224M75H 75MM FLANGE ROLLER

LINK-BELT
FEB224M75H 75MM FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 75 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #04876587
MFR #FEB224M75H 75MM FLANGE ROLLER
Price$3,171.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB224M75H 75MM FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 75 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #04876587
MFR #FEB224M75H 75MM FLANGE ROLLER

Mfr description
FEB224M75H FLANG BLK FE-B224M75H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,171.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    200.02 mm
  • Bolt Circle Diameter  
    20 mm
  • Bolt Hole Spacing
    5.5600 in
  • Bolt Size
    3/4 in;20 mm
  • Bore Diameter  
    75 mm
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    9.5000 in
  • Overall Depth
    101.6 mm
  • Overall Height  
    4.0900 in
  • Overall Length
    9.5000 in
  • Overall Length Diameter  
    231.8 mm
  • Overall Width
    9.5000 in
  • Weight
    27 lbs

Details

  • Bearing Number
    CSEB224M75H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FEB224M75H Flange Blocks Link-Belt Spherical Roller Bearings - FEB224M75H
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327599362
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1950 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327599362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)