Motion
FEB22655HK4 3 7/16 FLANGE ROLLER

LINK-BELT
FEB22655HK4 3 7/16 FLANGE ROLLER

Four-Bolt Square Roller Bearing Unit - 3-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #04876604
MFR #FEB22655HK4 3 7/16 FLANGE ROLLER
Price$4,904.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB22655HK4 3 7/16 FLANGE ROLLER

Four-Bolt Square Roller Bearing Unit - 3-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #04876604
MFR #FEB22655HK4 3 7/16 FLANGE ROLLER

Mfr description
FEB22655HK4 FLANG BLK FE-B22655HK4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,904.48/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    3-7/16 in
  • Weight
    35.5 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699335446
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699335446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)