Motion
FEB22663HK4 3 15/16 FLANGE ROLLER

LINK-BELT
FEB22663HK4 3 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 3-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876607
MFR #FEB22663HK4 3 15/16 FLANGE ROLLER
Price$8,698.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB22663HK4 3 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 3-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #04876607
MFR #FEB22663HK4 3 15/16 FLANGE ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,698.78/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    10.7500 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    54.8 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    698210203238
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210203238

Overview

Mfr description
FEB22663HK4 FLANG BLK FE-B22663HK4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought