Specifications
Dimensions
- Bolt Center To Center Length3.8125 in
- Bolt Hole Spacing3-13/16 in
- Bolt Size1/2 in
- Bore Diameter1-3/16 in
- Bore Length1-59/64 in
- Housing Width5/8 in
- Weight5.69 lbs
Details
- Bearing NumberUG319JLK5C4
- Country of OriginMexico
- Duty TypeHeavy Duty
- Expansion Capability3/16 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Grease TypePreservative Only - No Grease
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number793699253481
- Max Operating Temperature400 °F
- Max Rpm8300 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity6320 lbs
- Radial Static Load Capacity3530 lbs
- Retainer MaterialSTEEL
- Seal TypeH Labyrinth Seal, N Double Lip Seal
- SeriesFEU
- Type Of BearingBall
- UPC_NO793699253481
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)