Motion
FEU331JK55

LINK-BELT
FEU331JK55

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876613
MFR #FEU331JK55
Price$4,618.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU331JK55

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876613
MFR #FEU331JK55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,618.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-13/16 in
  • Housing Width
    11/16 in
  • Length Through Bore
    2.8200 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.9700 in
  • Overall Length
    6.5000 in
  • Overall Width
    6.5000 in
  • Weight
    14.12 lbs

Details

  • Bearing Number
    UG331JLK5C5
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FEU331JK55 Flange Blocks Ball Bearings - FEU331JK55
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    13900 lbf
  • Expansion Capability
    1/4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Preservative Only - No Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    PRESERVATIVE ONLY - NO GREASE
  • Manufacturer Upc Number
    698210182632
  • Max Operating Temperature
    400 °F
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbs
  • Radial Static Load Capacity
    8500 lbs
  • Relubricatable
    Yes
  • Retainer Material
    STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Self Aligning
    Yes
  • Series
    300
  • Static Load Capacity
    8500 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    698210182632

Overview

Mfr description
FEU331JK55 FLANG BLK FE-U331JK55
  • 1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Expansion Flange Block, Setscrew Locking, Clearance Seal, Steel Retainer, No Grease, Increased Clearance to C5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought