Motion
FEU347C 2 15/16 FLANGE BALL

LINK-BELT
FEU347C 2 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 2 15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
Mi Item #04876620
MFR #FEU347C 2 15/16 FLANGE BALL
Price$4,093.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU347C 2 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 2 15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
Mi Item #04876620
MFR #FEU347C 2 15/16 FLANGE BALL

Mfr description
FEU347C FLANG BLK FE-U347C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,093.73/each

Specifications

Dimensions

  • Bolt Hole Spacing
    7.2500 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    2 15/16 in
  • Length Through Bore
    4.1000 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    4.3100 in
  • Overall Length
    9.0600 in
  • Overall Width
    9.0600 in
  • Weight
    38.50 lbs

Details

  • Bearing Number
    UG347L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FEU347C Flange Blocks Ball Bearings - FEU347C
  • Duty Type
    Heavy
  • Dynamic Load Capacity
    26140 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327890537
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3700 rpm
  • Maximum Speed
    3700 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance
  • Self Aligning
    Yes
  • Series
    FEU
  • Static Load Capacity
    17300 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)