Motion
FRWG216E

LINK-BELT
FRWG216E

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876639
MFR #FRWG216E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FRWG216E

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876639
MFR #FRWG216E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRWG216E FLANG BLK FR-WG216E
  • 1" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 3-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Reverse Assembled, Relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Bearing Number
    WG216EL
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal
  • Housing Width
    27/64 in
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Max Rpm
    6800 rpm
  • Series
    200
  • Bore Length
    1-7/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699312195
  • UPC_NO
    793699312195
  • Weight
    0.82 lbs
  • Bolt Hole Spacing
    3 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text