Motion
FRWG224EK27 1 1/2 FLANGE BALL

LINK-BELT
FRWG224EK27 1 1/2 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876641
MFR #FRWG224EK27 1 1/2 FLANGE BALL
List Price$462.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FRWG224EK27 1 1/2 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876641
MFR #FRWG224EK27 1 1/2 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.63/each for your price

Overview

Mfr description
FRWG224EK27 FLANG BLK FR-WG224EK27
  • 1 1/2" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 4-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Bearing/Housing Misalignment Torque to the High Side

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Housing Width
    5/8 in
  • Country of Origin
    Mexico
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Finish Coating
    Powder Coated
  • Max Rpm
    4500 rpm
  • Series
    200
  • Bore Length
    1-23/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327668372
  • UPC_NO
    662327668372
  • Weight
    3 lbs
  • Bolt Hole Spacing
    4-11/16 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text