Motion
FRYG220NFTE 1 1/4 FLANGE BALL

LINK-BELT
FRYG220NFTE 1 1/4 FLANGE BALL

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
Mi Item #04876648
MFR #FRYG220NFTE 1 1/4 FLANGE BALL
Price$484.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FRYG220NFTE 1 1/4 FLANGE BALL

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
Mi Item #04876648
MFR #FRYG220NFTE 1 1/4 FLANGE BALL

Mfr description
FRYG220NFTE FLANG BLK FR-YG220NFTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.55/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    2.0200 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    4.8100 in
  • Overall Height  
    4.8100 in
  • Overall Length
    4.8100 in
  • Overall Width
    2.0200 in
  • Weight
    2.27 lbs

Details

  • Bearing Number
    YG220NFL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FRYG220NFTE Flange Blocks Ball Bearings - FRYG220NFTE
  • Duty Type
    Standard
  • Dynamic Load Capacity
    5810 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    3-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Flange;Three Bolt
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699687927
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Maximum Speed
    6850 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    FRYG
  • Static Load Capacity
    3440 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)